Zoro Homepage

Full Face Aramid Flange Gasket for 2-1/2" Pipe, 1/16" Thick, No 300

  • Mfr # BULK-FG-34

  • Zoro # G2433489


product price: $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Pipe Size
2 1/2 in
Outside Dia.
7 1/2 in
Inside Dia.
2 7/8 in
Bolt Holes
8
Material of Construction
Aramid Fiber with Buna N Binder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-34
Zoro #
G2433489
UPC #
193005015848
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in
Outside Dia.
7 1/2 in
Inside Dia.
2 7/8 in
Thickness
1/16 in
Bolt Hole Diameter
7/8 in
Inside Diameter
2 7/8 in
Bolt Circle Diameter
5 7/8 in
For Pipe Size
2 1/2 in

Details

Bolt Holes
8
Material of Construction
Aramid Fiber with Buna N Binder
Flange Class
Class 300
Color
Green
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
Full Face
Hardness
Not Rated
Standards
ASME B16.21
Temp. Range (F)
-100 Degrees to 400 Degrees
Number of Bolt Holes
8
Binder Material
Buna-N
For Fluid Type
Oil
For Flange ANSI Class
300
Reinforced
Yes
Metal Detectable Gasket
No
Insert Material
None
FDA Approved
No
X-Ray Detectable
No
System of Measurement
Inch
Minimum Operating Temperature
-100 Degrees F
Maximum Operating Pressure
300 psi
Gasket Type
Full-Face Gasket
Gasket Material
Aramid
Maximum Operating Temperature
400 Degrees F

Description

Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Green, Inside Diameter 2 7/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 7 1/2 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.