Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Face Aramid Flange Gasket for 2" Pipe, 1/8" Thick, No 300

  • Mfr # BULK-FG-84

  • Zoro # G2433683


product price: $7.19
/ea

Key Features

Pipe Size
2 in
Outside Dia.
6 1/2 in
Inside Dia.
2 3/8 in
Bolt Holes
8
Material of Construction
Aramid Fiber with Buna N Binder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-84
Zoro #
G2433683
UPC #
193005021399
Country of Origin
United States

Dimensions

Pipe Size
2 in
Outside Dia.
6 1/2 in
Inside Dia.
2 3/8 in
Thickness
1/8 in
Bolt Hole Diameter
3/4 in
For Pipe Size
2 in
Inside Diameter
2 3/8 in

Details

Bolt Holes
8
Material of Construction
Aramid Fiber with Buna N Binder
Flange Class
Class 300
Color
Green
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
Full Face
Hardness
Not Rated
Standards
ASME B16.21
Temp. Range (F)
-100 Degrees to 400 Degrees
For Flange ANSI Class
300
Number of Bolt Holes
8
Insert Material
None
Metal Detectable Gasket
No
FDA Approved
No
Binder Material
Buna-N
For Fluid Type
Oil
Reinforced
Yes
Gasket Type
Full-Face Gasket
Maximum Operating Temperature
400 Degrees F
X-Ray Detectable
No
Gasket Material
Aramid
System of Measurement
Inch
Maximum Operating Pressure
300 psi
Minimum Operating Temperature
-100 Degrees F

Description

Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Green, Inside Diameter 2 3/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 6 1/2 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 3/4 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.