Zoro Homepage

Full Face Aramid Flange Gasket for 4-1/2" Pipe, 1/16" Thick, No 150

  • Mfr # BULK-FG-11

  • Zoro # G2433306


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Pipe Size
4 1/2 in
Outside Dia.
9 1/4 in
Inside Dia.
5 in
Bolt Holes
8
Material of Construction
Aramid Fiber with Buna N Binder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-11
Zoro #
G2433306
UPC #
193005004866
Country of Origin
United States

Dimensions

Pipe Size
4 1/2 in
Outside Dia.
9 1/4 in
Inside Dia.
5 in
Thickness
1/16 in
Bolt Hole Diameter
3/4 in
For Pipe Size
4 1/2 in
Inside Diameter
5 in

Details

Bolt Holes
8
Material of Construction
Aramid Fiber with Buna N Binder
Flange Class
Class 150
Color
Green
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
Full Face
Standards
ASME B16.21
Hardness
Not Rated
Temp. Range (F)
-100 Degrees to 400 Degrees
Number of Bolt Holes
8
Insert Material
None
Reinforced
Yes
For Flange ANSI Class
150
Binder Material
Buna-N
FDA Approved
No
For Fluid Type
Oil
Metal Detectable Gasket
No
X-Ray Detectable
No
System of Measurement
Inch
Minimum Operating Temperature
-100 Degrees F
Maximum Operating Temperature
400 Degrees F
Gasket Material
Aramid
Maximum Operating Pressure
150 psi
Gasket Type
Full-Face Gasket

Description

Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 4 1/2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 5 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 9 1/4 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 3/4 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.