Zoro Homepage

Full Face Aramid Flange Gasket for 4" Pipe, 1/16" Thick, No 300

  • Mfr # BULK-FG-37

  • Zoro # G2433543


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Pipe Size
4 in
Inside Dia.
4 1/2 in
Bolt Holes
8
Material of Construction
Aramid Fiber with Buna N Binder
Flange Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-37
Zoro #
G2433543
UPC #
193005016173
Country of Origin
United States

Dimensions

Pipe Size
4 in
Outside Dia.
10 in
Inside Dia.
4 1/2 in
Thickness
1/16 in
Bolt Hole Diameter
7/8 in
For Pipe Size
4 in
Bolt Circle Diameter
7 7/8 in
Inside Diameter
4 1/2 in

Description

Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Green, Inside Diameter 4 1/2 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 10 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.