Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Face Aramid Flange Gasket for 8" Pipe, 1/16" Thick, No 300

  • Mfr # BULK-FG-42

  • Zoro # G2433604


product price: $12.79
/ea

Key Features

Pipe Size
8 in
Outside Dia.
15 in
Inside Dia.
8 5/8 in
Bolt Holes
12
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-42
Zoro #
G2433604
UPC #
193005016739
Country of Origin
United States

Dimensions

Pipe Size
8 in
Outside Dia.
15 in
Inside Dia.
8 5/8 in
Thickness
1/16 in
Bolt Hole Diameter
1 in
Inside Diameter
8 5/8 in
Bolt Circle Diameter
13 in
For Pipe Size
8 in

Details

Bolt Holes
12
Material of Construction
Aramid Fiber with Buna N Binder
Flange Class
Class 300
Color
Green
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Hardness
Not Rated
Type
Full Face
Standards
ASME B16.21
Temp. Range (F)
-100 Degrees to 400 Degrees
For Flange ANSI Class
300
Insert Material
None
Metal Detectable Gasket
No
Reinforced
Yes
For Fluid Type
Oil
FDA Approved
No
Number of Bolt Holes
12
Binder Material
Buna-N
Gasket Material
Aramid
Minimum Operating Temperature
-100 Degrees F
System of Measurement
Inch
X-Ray Detectable
No
Maximum Operating Pressure
300 psi
Maximum Operating Temperature
400 Degrees F
Gasket Type
Full-Face Gasket

Description

Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 8 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Green, Inside Diameter 8 5/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 15 in, Thickness 1/16 in, Number of Bolt Holes 12, Bolt Hole Diameter 1 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.