Zoro Homepage

Full Face Buna-N Flange Gasket for 1-1/2" Pipe, 1/8" Thick, No 150

  • Mfr # BULK-FG-802

  • Zoro # G2435239


product price: $3.19
/ea

Key Features

Pipe Size
1 1/2 in
Outside Dia.
5 in
Inside Dia.
1 7/8 in
Bolt Holes
4
Material of Construction
Buna N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-802
Zoro #
G2435239
UPC #
193005020989
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Outside Dia.
5 in
Inside Dia.
1 7/8 in
Thickness
1/8 in
Bolt Hole Diameter
5/8 in
Bolt Circle Diameter
3 7/8 in
For Pipe Size
1 1/2 in
Inside Diameter
1 15/16 in

Details

Bolt Holes
4
Material of Construction
Buna N
Flange Class
Class 150
Color
Black
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Hardness
Shore 60A
Standards
ASME B16.21, ASTM D2000 BF 607
Type
Full Face
Temp. Range (F)
-30 Degrees to 250 Degrees
FDA Approved
No
For Piping System
Food and Beverage
Market
Industrial
Metal Detectable Gasket
No
Insert Material
None
Number of Bolt Holes
4
Binder Material
None
For Flange ANSI Class
150
For Fluid Type
Chemicals
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
-30 Degrees F
X-Ray Detectable
No
System of Measurement
Inch
Maximum Operating Temperature
250 Degrees F
Gasket Material
Buna-N
Gasket Type
Full-Face Gasket
For Environment
Food and Beverage

Description

Full Face Flange Gasket, Gasket Material Buna-N, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 1 15/16 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 5 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A..

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.