Zoro Homepage

Full Face Buna-N Flange Gasket for 6" Pipe, 1/8" Thick, No 150

  • Mfr # BULK-FG-810

  • Zoro # G2435318


product price: $16.35
/ea

Key Features

Pipe Size
6 in
Outside Dia.
11 in
Inside Dia.
6 5/8 in
Bolt Holes
8
Material of Construction
Buna N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-810
Zoro #
G2435318
UPC #
193005021078
Country of Origin
United States

Dimensions

Pipe Size
6 in
Outside Dia.
11 in
Inside Dia.
6 5/8 in
Thickness
1/8 in
Bolt Hole Diameter
7/8 in
Bolt Circle Diameter
9 1/2 in
Inside Diameter
6 5/8 in
For Pipe Size
6 in

Details

Bolt Holes
8
Material of Construction
Buna N
Flange Class
Class 150
Color
Black
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
Full Face
Hardness
Shore 60A
Standards
ASME B16.21, ASTM D2000 BF 607
Temp. Range (F)
-30 Degrees to 250 Degrees
Number of Bolt Holes
8
Market
Industrial
Metal Detectable Gasket
No
Binder Material
None
For Piping System
Food and Beverage
For Flange ANSI Class
150
Insert Material
None
FDA Approved
No
For Fluid Type
Chemicals
For Environment
Food and Beverage
System of Measurement
Inch
Gasket Material
Buna-N
X-Ray Detectable
No
Maximum Operating Pressure
150 psi
Gasket Type
Full-Face Gasket
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
250 Degrees F

Description

Full Face Flange Gasket, Gasket Material Buna-N, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 6 5/8 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 11 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.