Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Face ePTFE Flange Gasket for 1" Pipe, 1/8" Thick, No 300

  • Mfr # BULK-FG-1950

  • Zoro # G2437646


product price: $33.89
/ea

Key Features

Pipe Size
1 in
Inside Dia.
1 5/16 in
Bolt Holes
4
Material of Construction
ePTFE Plastic
Flange Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1950
Zoro #
G2437646
UPC #
193005014278
Country of Origin
China

Dimensions

Pipe Size
1 in
Outside Dia.
4 7/8 in
Inside Dia.
1 5/16 in
Thickness
1/8 in
Bolt Hole Diameter
3/4 in
Inside Diameter
1 5/16 in
Bolt Circle Diameter
3 1/2 in
For Pipe Size
1 in

Details

Bolt Holes
4
Material of Construction
ePTFE Plastic
Flange Class
Class 300
Color
White
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
Full Face
Standards
ASME B16.21, FDA
Hardness
Not Rated
Temp. Range (F)
-450 to 600
For Flange ANSI Class
300
For Fluid Type
Chemicals
Metal Detectable Gasket
No
For Piping System
Food and Beverage
Number of Bolt Holes
4
Binder Material
None
Reinforced
No
FDA Approved
Yes
Insert Material
None
Minimum Operating Temperature
-450 Degrees F
Maximum Operating Temperature
600 Degrees F
X-Ray Detectable
No
Gasket Type
Full-Face Gasket
Maximum Operating Pressure
300 psi
System of Measurement
Inch
For Environment
Food and Beverage
Gasket Material
ePTFE

Description

Full Face Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 300, Binder Material None, Color White, Inside Diameter 1 5/16 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 4 7/8 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.