Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Face Flange Gasket, 1 1/2 in Pipe Sz

  • Mfr # 4401FF-0300-062-0150

  • Zoro # G809990035


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Thickness
1/16 in
Color
Green
FDA Approved
No
Number of Bolt Holes
4
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4401FF-0300-062-0150
Zoro #
G809990035
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1/16 in
Bolt Hole Diameter
7/8 in
Inside Diameter
1 15/16 in
Bolt Circle Diameter
4 1/2 in
For Pipe Size
1 1/2 in

Details

Item
Full Face Flange Gasket
Color
Green
FDA Approved
No
Number of Bolt Holes
4
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Insert Material
None
Binder Material
Buna-N
Metal Detectable Gasket
No
Material Trade Name
Klingersil C-4401
Reinforced
Yes
Market
Industrial
For Flange ANSI Class
300
Minimum Operating Temperature
0 Degrees F
Gasket Material
Aramid
X-Ray Detectable
No
Resistance Properties
Chemical-Resistant
System of Measurement
Inch
For Environment
General Purpose
Maximum Operating Temperature
750 Degrees F
Gasket Type
Full-Face Gasket
Hardness
Not Rated

Description

Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Green, Inside Diameter 1 15/16 in, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 750 Degrees F, Outside Diameter 6 1/8 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 7/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.