Full Face Flange Gasket, 1-1/2 in Pipe Sz
Mfr # BULK-FG-11153
Zoro # G910017720
product price: $10.59
/eaKey Features
Thickness
1/16 in
Standards
ASTM D2000 GE 608
Color
Blue
Insert Material
None
FDA Approved
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FG-11153
Zoro #
G910017720
UPC #
193005060466
Country of Origin
China
Dimensions
Thickness
1/16 in
Bolt Hole Diameter
5/8 in
Inside Diameter
1 7/8 in
For Pipe Size
1 1/2 in
Details
Item
Full Face Flange Gasket
Standards
ASTM D2000 GE 608
Color
Blue
Insert Material
None
FDA Approved
Yes
Metal Detectable Gasket
Yes
Number of Bolt Holes
4
For Flange ANSI Class
150
Binder Material
None
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-50 Degrees F
Gasket Type
Full-Face Gasket
Hardness
Not Rated
Gasket Material
Silicone
System of Measurement
Inch
Description
Full Face Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Blue, Inside Diameter 1 7/8 in, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 5 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket Yes, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.