Zoro Homepage

Full Face Flange Gasket, 1 in Pipe Size

  • Mfr # BULK-FG-11162

  • Zoro # G810017684


product price: $11.89
/ea

Key Features

Thickness
1/8 in
Standards
ASTM D2000 GE 608
Color
Blue
FDA Approved
Yes
Insert Material
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-11162
Zoro #
G810017684
UPC #
193005060558
Country of Origin
China

Dimensions

Thickness
1/8 in
Bolt Hole Diameter
5/8 in
For Pipe Size
1 in
Inside Diameter
1 5/16 in

Details

Item
Full Face Flange Gasket
Standards
ASTM D2000 GE 608
Color
Blue
FDA Approved
Yes
Insert Material
None
For Flange ANSI Class
150
Binder Material
None
Metal Detectable Gasket
Yes
Number of Bolt Holes
4
Minimum Operating Temperature
-50 Degrees F
Maximum Operating Temperature
400 Degrees F
Hardness
Not Rated
Gasket Material
Silicone
Gasket Type
Full-Face Gasket
System of Measurement
Inch

Description

Full Face Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material None, Color Blue, Inside Diameter 1 5/16 in, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 4 1/4 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket Yes, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.