Zoro Homepage

Full Face Flange Gasket, 1/2 in Pipe Size

  • Mfr # 4401FF-0150-062-0050

  • Zoro # G709989887


product price: $0.96
/ea
Sold in multiples of 10 for $9.60

Key Features

Thickness
1/16 in
Color
Green
FDA Approved
No
Metal Detectable Gasket
No
For Flange ANSI Class
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4401FF-0150-062-0050
Zoro #
G709989887
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1/16 in
Bolt Hole Diameter
5/8 in
For Pipe Size
1/2 in
Inside Diameter
13/16 in
Bolt Circle Diameter
2 3/8 in

Details

Item
Full Face Flange Gasket
Color
Green
FDA Approved
No
Metal Detectable Gasket
No
For Flange ANSI Class
150
Reinforced
Yes
Insert Material
None
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Binder Material
Buna-N
Number of Bolt Holes
4
Market
Industrial
Material Trade Name
Klingersil C-4401
For Environment
General Purpose
Minimum Operating Temperature
0 Degrees F
Gasket Type
Full-Face Gasket
Gasket Material
Aramid
System of Measurement
Inch
Hardness
Not Rated
Resistance Properties
Chemical-Resistant
X-Ray Detectable
No
Maximum Operating Temperature
750 Degrees F

Description

Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 1/2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 13/16 in, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 750 Degrees F, Outside Diameter 3 1/2 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.