Zoro Homepage

Full Face Flange Gasket, 1/2 in Pipe Size

  • Mfr # 4401FF-0150-125-0050

  • Zoro # G809990011


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Thickness
1/8 in
Color
Green
FDA Approved
No
Market
Industrial
Bolt Hole Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4401FF-0150-125-0050
Zoro #
G809990011
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1/8 in
Bolt Hole Diameter
5/8 in
Bolt Circle Diameter
2 3/8 in
For Pipe Size
1/2 in
Inside Diameter
13/16 in

Details

Item
Full Face Flange Gasket
Color
Green
FDA Approved
No
Market
Industrial
Number of Bolt Holes
4
For Flange ANSI Class
150
Material Trade Name
Klingersil C-4401
Binder Material
Buna-N
Metal Detectable Gasket
No
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Reinforced
Yes
Insert Material
None
Minimum Operating Temperature
0 Degrees F
X-Ray Detectable
No
Resistance Properties
Chemical-Resistant
Gasket Material
Aramid
Gasket Type
Full-Face Gasket
Maximum Operating Temperature
750 Degrees F
For Environment
General Purpose
Hardness
Not Rated
System of Measurement
Inch

Description

Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 1/2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 13/16 in, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 750 Degrees F, Outside Diameter 3 1/2 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.