Zoro Homepage

Full Face Flange Gasket, 12 in Pipe Size

  • Mfr # 7124FF-0150-125-1200

  • Zoro # G209989882


product price: $12.99
/ea

Key Features

Thickness
1/8 in
Standards
ANSI B16.21
Color
Red
FDA Approved
No
Metal Detectable Gasket
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7124FF-0150-125-1200
Zoro #
G209989882
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1/8 in
Bolt Hole Diameter
1 in
Inside Diameter
12 3/4 in
Bolt Circle Diameter
17 in
For Pipe Size
12 in

Details

Item
Full Face Flange Gasket
Standards
ANSI B16.21
Color
Red
FDA Approved
No
Metal Detectable Gasket
No
For Flange ANSI Class
150
For Fluid Type
Air, Water
Binder Material
SBR
Number of Bolt Holes
12
Insert Material
None
Hardness
75A
Gasket Type
Full-Face Gasket
Maximum Operating Temperature
170 Degrees F
Minimum Operating Temperature
-30 Degrees F
X-Ray Detectable
No
Gasket Material
SBR
System of Measurement
Inch

Description

Full Face Flange Gasket, Gasket Material SBR, Insert Material None, For Pipe Size 12 in, For Flange ANSI Class 150, Binder Material SBR, Color Red, Inside Diameter 12 3/4 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 17 in, Thickness 1/8 in, Number of Bolt Holes 12, Bolt Hole Diameter 1 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness 75A, Includes Mounting Hardware No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.