Full Face Flange Gasket, 1/2 in Pipe Size
Mfr # BULK-FG-11150
Zoro # G410017701
product price: $5.25
/eaSold in multiples of 2 for $10.50
Key Features
Thickness
1/16 in
Color
Blue
Standards
ASTM D2000 GE 608
FDA Approved
Yes
Insert Material
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FG-11150
Zoro #
G410017701
UPC #
193005060435
Country of Origin
China
Dimensions
Thickness
1/16 in
Bolt Hole Diameter
5/8 in
For Pipe Size
1/2 in
Inside Diameter
13/16 in
Details
Item
Full Face Flange Gasket
Color
Blue
Standards
ASTM D2000 GE 608
FDA Approved
Yes
Insert Material
None
For Flange ANSI Class
150
Number of Bolt Holes
4
Metal Detectable Gasket
Yes
Binder Material
None
Hardness
Not Rated
System of Measurement
Inch
Maximum Operating Temperature
400 Degrees F
Gasket Material
Silicone
Gasket Type
Full-Face Gasket
Minimum Operating Temperature
-50 Degrees F
Description
Full Face Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Blue, Inside Diameter 13/16 in, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3 1/2 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket Yes, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.