Full Face Flange Gasket, 1/2 in Pipe Size
Mfr # BULK-FG-11160
Zoro # G710017753
product price: $9.55
/eaKey Features
Thickness
1/8 in
Color
Blue
Standards
ASTM D2000 GE 608
Insert Material
None
FDA Approved
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FG-11160
Zoro #
G710017753
UPC #
193005060534
Country of Origin
China
Dimensions
Thickness
1/8 in
Bolt Hole Diameter
5/8 in
For Pipe Size
1/2 in
Inside Diameter
13/16 in
Details
Item
Full Face Flange Gasket
Color
Blue
Standards
ASTM D2000 GE 608
Insert Material
None
FDA Approved
Yes
Number of Bolt Holes
4
Binder Material
None
For Flange ANSI Class
150
Metal Detectable Gasket
Yes
Gasket Material
Silicone
Minimum Operating Temperature
-50 Degrees F
Hardness
Not Rated
Maximum Operating Temperature
400 Degrees F
Gasket Type
Full-Face Gasket
System of Measurement
Inch
Description
Full Face Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Blue, Inside Diameter 13/16 in, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3 1/2 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket Yes, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.