Zoro Homepage

Full Face Flange Gasket, 3 in Pipe Size

  • Mfr # BULK-FG-11166

  • Zoro # G910017683


product price: $40.25
/ea

Key Features

Thickness
1/8 in
Color
Blue
Standards
ASTM D2000 GE 608
Insert Material
None
FDA Approved
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-11166
Zoro #
G910017683
UPC #
193005060596
Country of Origin
China

Dimensions

Thickness
1/8 in
Bolt Hole Diameter
3/4 in
Inside Diameter
3 1/2 in
For Pipe Size
3 in

Details

Item
Full Face Flange Gasket
Color
Blue
Standards
ASTM D2000 GE 608
Insert Material
None
FDA Approved
Yes
Binder Material
None
Metal Detectable Gasket
Yes
For Flange ANSI Class
150
Number of Bolt Holes
4
Gasket Type
Full-Face Gasket
Minimum Operating Temperature
-50 Degrees F
Gasket Material
Silicone
System of Measurement
Inch
Hardness
Not Rated
Maximum Operating Temperature
400 Degrees F

Description

Full Face Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material None, Color Blue, Inside Diameter 3 1/2 in, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 7 1/2 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket Yes, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.