Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Face Flange Gasket, 3/4 in Pipe Size

  • Mfr # 4401FF-0300-062-0075

  • Zoro # G509989995


product price: $1.79
/ea
Sold in multiples of 6 for $10.74

Key Features

Thickness
1/16 in
Color
Green
FDA Approved
No
Number of Bolt Holes
4
Binder Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4401FF-0300-062-0075
Zoro #
G509989995
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1/16 in
Bolt Hole Diameter
3/4 in
Bolt Circle Diameter
3 1/4 in
For Pipe Size
3/4 in
Inside Diameter
1 1/16 in

Details

Item
Full Face Flange Gasket
Color
Green
FDA Approved
No
Number of Bolt Holes
4
Binder Material
Buna-N
Reinforced
Yes
Material Trade Name
Klingersil C-4401
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Insert Material
None
Market
Industrial
For Flange ANSI Class
300
Metal Detectable Gasket
No
Hardness
Not Rated
For Environment
General Purpose
System of Measurement
Inch
Resistance Properties
Chemical-Resistant
Maximum Operating Temperature
750 Degrees F
Gasket Material
Aramid
Minimum Operating Temperature
0 Degrees F
Gasket Type
Full-Face Gasket
X-Ray Detectable
No

Description

Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 3/4 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Green, Inside Diameter 1 1/16 in, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 750 Degrees F, Outside Diameter 4 5/8 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.