Zoro Homepage

Full Face Flange Gasket, 5 in Pipe Size

  • Mfr # 4401FF-0150-125-0500

  • Zoro # G209989998


product price: $16.39
/ea

Key Features

Thickness
1/8 in
Color
Green
FDA Approved
No
For Flange ANSI Class
150
Binder Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4401FF-0150-125-0500
Zoro #
G209989998
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1/8 in
Bolt Hole Diameter
7/8 in
For Pipe Size
5 in
Inside Diameter
5 9/16 in
Bolt Circle Diameter
8 1/2 in

Details

Item
Full Face Flange Gasket
Color
Green
FDA Approved
No
For Flange ANSI Class
150
Binder Material
Buna-N
Number of Bolt Holes
8
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Insert Material
None
Market
Industrial
Material Trade Name
Klingersil C-4401
Metal Detectable Gasket
No
Reinforced
Yes
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
750 Degrees F
Resistance Properties
Chemical-Resistant
System of Measurement
Inch
X-Ray Detectable
No
For Environment
General Purpose
Hardness
Not Rated
Gasket Type
Full-Face Gasket
Gasket Material
Aramid

Description

Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 5 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 5 9/16 in, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 750 Degrees F, Outside Diameter 10 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.