Zoro Homepage

Full Face Flange Gasket, 5 in Pipe Size

  • Mfr # 4401FF-0300-062-0500

  • Zoro # G509990014


product price: $9.59
/ea

Key Features

Thickness
1/16 in
Color
Green
FDA Approved
No
Bolt Hole Diameter
7/8 in
Market
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4401FF-0300-062-0500
Zoro #
G509990014
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1/16 in
Bolt Hole Diameter
7/8 in
Inside Diameter
5 9/16 in
Bolt Circle Diameter
9 1/4 in
For Pipe Size
5 in

Description

Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 5 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Green, Inside Diameter 5 9/16 in, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 750 Degrees F, Outside Diameter 11 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.