Zoro Homepage

Full Face Flange Gasket, 5 in Pipe Size

  • Mfr # 4401FF-0300-125-0500

  • Zoro # G109989869


product price: $19.19
/ea

Key Features

Thickness
1/8 in
Color
Green
FDA Approved
No
Insert Material
None
Metal Detectable Gasket
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4401FF-0300-125-0500
Zoro #
G109989869
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1/8 in
Bolt Hole Diameter
7/8 in
Bolt Circle Diameter
9 1/4 in
For Pipe Size
5 in
Inside Diameter
5 9/16 in

Details

Item
Full Face Flange Gasket
Color
Green
FDA Approved
No
Insert Material
None
Metal Detectable Gasket
No
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Reinforced
Yes
For Flange ANSI Class
300
Material Trade Name
Klingersil C-4401
Binder Material
Buna-N
Market
Industrial
Number of Bolt Holes
8
X-Ray Detectable
No
Gasket Type
Full-Face Gasket
Resistance Properties
Chemical-Resistant
System of Measurement
Inch
Minimum Operating Temperature
0 Degrees F
Gasket Material
Aramid
For Environment
General Purpose
Maximum Operating Temperature
750 Degrees F
Hardness
Not Rated

Description

Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 5 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Green, Inside Diameter 5 9/16 in, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 750 Degrees F, Outside Diameter 11 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.