Zoro Homepage

Full Face Flange Gasket, 6 in Pipe Size

  • Mfr # 4401FF-0150-062-0600

  • Zoro # G509989902


product price: $9.39
/ea

Key Features

Thickness
1/16 in
Color
Green
FDA Approved
No
Reinforced
Yes
Material Trade Name
Klingersil C-4401
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4401FF-0150-062-0600
Zoro #
G509989902
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1/16 in
Bolt Hole Diameter
7/8 in
Bolt Circle Diameter
9 1/2 in
Inside Diameter
6 5/8 in
For Pipe Size
6 in

Description

Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 6 5/8 in, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 750 Degrees F, Outside Diameter 11 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.