Zoro Homepage

Full Face Flange Gasket, 6 in Pipe Size

  • Mfr # BULK-FG-11168

  • Zoro # G410017787


product price: $62.15
/ea

Key Features

Thickness
1/8 in
Color
Blue
Standards
ASTM D2000 GE 608
FDA Approved
Yes
Insert Material
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-11168
Zoro #
G410017787
UPC #
193005060619
Country of Origin
China

Dimensions

Thickness
1/8 in
Bolt Hole Diameter
7/8 in
For Pipe Size
6 in
Inside Diameter
6 5/8 in

Details

Item
Full Face Flange Gasket
Color
Blue
Standards
ASTM D2000 GE 608
FDA Approved
Yes
Insert Material
None
For Flange ANSI Class
150
Number of Bolt Holes
8
Binder Material
None
Metal Detectable Gasket
Yes
Gasket Type
Full-Face Gasket
Hardness
Not Rated
System of Measurement
Inch
Maximum Operating Temperature
400 Degrees F
Gasket Material
Silicone
Minimum Operating Temperature
-50 Degrees F

Description

Full Face Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material None, Color Blue, Inside Diameter 6 5/8 in, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 11 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket Yes, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.