Zoro Homepage

Full Face Graphite Flange Gasket for 1" Pipe, 1/8" Thick, No 150

  • Mfr # BULK-FG-1720

  • Zoro # G2437296


product price: $4.45
/ea

Key Features

Pipe Size
1 in
Outside Dia.
4 1/4 in
Inside Dia.
1 5/16 in
Bolt Holes
4
Material of Construction
Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1720
Zoro #
G2437296
UPC #
193005011734
Country of Origin
United States

Dimensions

Pipe Size
1 in
Outside Dia.
4 1/4 in
Inside Dia.
1 5/16 in
Thickness
1/8 in
Bolt Hole Diameter
5/8 in
Bolt Circle Diameter
3 1/8 in
Inside Diameter
1 5/16 in
For Pipe Size
1 in

Description

Full Face Flange Gasket, Gasket Material Graphite, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material None, Color Gray, Inside Diameter 1 5/16 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 975 Degrees F, Outside Diameter 4 1/4 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.