Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Face Graphite Flange Gasket for 4" Pipe, 1/16" Thick, No 150

  • Mfr # BULK-FG-1704

  • Zoro # G2437244


product price: $8.79
/ea

Key Features

Pipe Size
4 in
Outside Dia.
9 in
Inside Dia.
4 1/2 in
Bolt Holes
8
Material of Construction
Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1704
Zoro #
G2437244
UPC #
193005011550
Country of Origin
United States

Dimensions

Pipe Size
4 in
Outside Dia.
9 in
Inside Dia.
4 1/2 in
Thickness
1/16 in
Bolt Hole Diameter
3/4 in
Inside Diameter
4 1/2 in
For Pipe Size
4 in
Bolt Circle Diameter
7 1/2 in

Details

Bolt Holes
8
Material of Construction
Graphite
Flange Class
Class 150
Color
Gray
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Hardness
Not Rated
Type
Full Face
Standards
ASME B16.21
Temp. Range (F)
-400 Degrees to 975 Degrees
Binder Material
None
Insert Material
None
Number of Bolt Holes
8
Metal Detectable Gasket
No
For Flange ANSI Class
150
For Fluid Type
Chemicals
FDA Approved
No
Gasket Material
Graphite
Maximum Operating Pressure
150 psi
Gasket Type
Full-Face Gasket
X-Ray Detectable
No
System of Measurement
Inch
Maximum Operating Temperature
975 Degrees F
Minimum Operating Temperature
-400 Degrees F

Description

Full Face Flange Gasket, Gasket Material Graphite, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material None, Color Gray, Inside Diameter 4 1/2 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 975 Degrees F, Outside Diameter 9 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 3/4 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.