Zoro Homepage

Full Face Graphite Flange Gasket for 6" Pipe, 1/16" Thick, No 150

  • Mfr # BULK-FG-1707

  • Zoro # G2437226


product price: $11.49
/ea

Key Features

Pipe Size
6 in
Outside Dia.
11 in
Inside Dia.
6 5/8 in
Bolt Holes
8
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1707
Zoro #
G2437226
UPC #
193005011581
Country of Origin
United States

Dimensions

Pipe Size
6 in
Outside Dia.
11 in
Inside Dia.
6 5/8 in
Thickness
1/16 in
Bolt Hole Diameter
7/8 in
Bolt Circle Diameter
9 1/2 in
Inside Diameter
6 5/8 in
For Pipe Size
6 in

Description

Full Face Flange Gasket, Gasket Material Graphite, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material None, Color Gray, Inside Diameter 6 5/8 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 975 Degrees F, Outside Diameter 11 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.