Zoro Homepage

Full Face PTFE Flange Gasket for 1-1/2" Pipe, 1/16" Thick, No 150

  • Mfr # BULK-FG-1147

  • Zoro # G2435808


product price: $9.55
/ea

Key Features

Pipe Size
1 1/2 in
Outside Dia.
5 in
Inside Dia.
1 7/8 in
Bolt Holes
4
Material of Construction
PTFE Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1147
Zoro #
G2435808
UPC #
193005005399
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Outside Dia.
5 in
Inside Dia.
1 7/8 in
Thickness
1/16 in
Bolt Hole Diameter
5/8 in
Bolt Circle Diameter
3 7/8 in
Inside Diameter
1 15/16 in
For Pipe Size
1 1/2 in

Details

Bolt Holes
4
Material of Construction
PTFE Plastic
Flange Class
Class 150
Color
White
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Hardness
Not Rated
Type
Full Face
Standards
ASME B16.21, FDA
Temp. Range (F)
-450 Degrees to 500 Degrees
Reinforced
No
Metal Detectable Gasket
No
FDA Approved
Yes
Binder Material
None
For Piping System
Food and Beverage
For Flange ANSI Class
150
Number of Bolt Holes
4
Insert Material
None
For Fluid Type
Chemicals
X-Ray Detectable
No
Gasket Type
Full-Face Gasket
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Gasket Material
PTFE
Minimum Operating Temperature
-450 Degrees F
For Environment
Food and Beverage
Maximum Operating Pressure
150 psi

Description

Full Face Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 1 15/16 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.