Zoro Homepage

Full Face PTFE Flange Gasket for 10" Pipe, 1/8" Thick, No 150

  • Mfr # BULK-FG-1181

  • Zoro # G2437585


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
10 in
Outside Dia.
16 in
Inside Dia.
10 3/4 in
Bolt Holes
12
Material of Construction
PTFE Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1181
Zoro #
G2437585
UPC #
193005005764
Country of Origin
China

Dimensions

Pipe Size
10 in
Outside Dia.
16 in
Inside Dia.
10 3/4 in
Thickness
1/8 in
Bolt Hole Diameter
1 in
Inside Diameter
10 3/4 in
Bolt Circle Diameter
14 1/4 in
For Pipe Size
10 in

Description

Full Face Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 10 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 10 3/4 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 16 in, Thickness 1/8 in, Number of Bolt Holes 12, Bolt Hole Diameter 1 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.