Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Face PTFE Flange Gasket for 5" Pipe, 1/8" Thick, No 300

  • Mfr # BULK-FG-1223

  • Zoro # G2436124


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Pipe Size
5 in
Inside Dia.
5 9/16 in
Bolt Holes
8
Thickness
1/8 in
Material of Construction
PTFE Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1223
Zoro #
G2436124
UPC #
193005006235
Country of Origin
China

Dimensions

Pipe Size
5 in
Outside Dia.
11 in
Inside Dia.
5 9/16 in
Thickness
1/8 in
Bolt Hole Diameter
7/8 in
Inside Diameter
5 9/16 in
For Pipe Size
5 in
Bolt Circle Diameter
9 1/4 in

Details

Bolt Holes
8
Material of Construction
PTFE Plastic
Flange Class
Class 300
Color
White
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Standards
ASME B16.21, FDA
Hardness
Not Rated
Type
Full Face
Temp. Range (F)
-450 Degrees to 500 Degrees
Number of Bolt Holes
8
Metal Detectable Gasket
No
Binder Material
None
For Piping System
Food and Beverage
Insert Material
None
For Flange ANSI Class
300
FDA Approved
Yes
Reinforced
No
For Fluid Type
Chemicals
System of Measurement
Inch
Gasket Type
Full-Face Gasket
Maximum Operating Pressure
300 psi
X-Ray Detectable
No
Maximum Operating Temperature
500 Degrees F
Gasket Material
PTFE
Minimum Operating Temperature
-450 Degrees F
For Environment
Food and Beverage

Description

Full Face Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 5 in, For Flange ANSI Class 300, Binder Material None, Color White, Inside Diameter 5 9/16 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 11 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.