Zoro Homepage

Full Face PTFE Flange Gasket for 6" Pipe, 1/16" Thick, No 300

  • Mfr # BULK-FG-1201

  • Zoro # G2436054


product price: $51.05
/ea

Key Features

Pipe Size
6 in
Outside Dia.
12 1/2 in
Inside Dia.
6 5/8 in
Bolt Holes
12
Material of Construction
PTFE Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1201
Zoro #
G2436054
UPC #
193005005993
Country of Origin
China

Dimensions

Pipe Size
6 in
Outside Dia.
12 1/2 in
Inside Dia.
6 5/8 in
Thickness
1/16 in
Bolt Hole Diameter
7/8 in
Inside Diameter
6 5/8 in
Bolt Circle Diameter
10 5/8 in
For Pipe Size
6 in

Description

Full Face Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 300, Binder Material None, Color White, Inside Diameter 6 5/8 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 12 1/2 in, Thickness 1/16 in, Number of Bolt Holes 12, Bolt Hole Diameter 7/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.