Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Face Rnfcd Graphite Flange Gasket 5" Pipe, 1/16" T, No 150

  • Mfr # BULK-FG-970

  • Zoro # G2435765


product price: $15.99
/ea

Key Features

Pipe Size
5 in
Outside Dia.
10 in
Inside Dia.
5 9/16 in
Bolt Holes
8
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-970
Zoro #
G2435765
UPC #
193005022846
Country of Origin
United States

Dimensions

Pipe Size
5 in
Outside Dia.
10 in
Inside Dia.
5 9/16 in
Thickness
1/16 in
Bolt Hole Diameter
7/8 in
Inside Diameter
5 9/16 in
Bolt Circle Diameter
8 1/2 in
For Pipe Size
5 in

Details

Bolt Holes
8
Material of Construction
Flexible Graphite with 316 SS Insert
Flange Class
Class 150
Color
Gray
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Standards
ASME B16.21
Hardness
Not Rated
Type
Full Face
Temp. Range (F)
-400 Degrees to 975 Degrees
Insert Material
316 Stainless Steel
Reinforced
Yes
For Flange ANSI Class
150
FDA Approved
No
Metal Detectable Gasket
No
For Fluid Type
Chemicals
Binder Material
None
Number of Bolt Holes
8
Minimum Operating Temperature
-400 Degrees F
Gasket Type
Full-Face Gasket
Features
Reinforced with a Stainless Steel Insert for Stability
X-Ray Detectable
No
Maximum Operating Temperature
975 Degrees F
Maximum Operating Pressure
150 psi
Gasket Material
Graphite
System of Measurement
Inch

Description

Full Face Flange Gasket, Gasket Material Graphite, Insert Material 316 Stainless Steel, For Pipe Size 5 in, For Flange ANSI Class 150, Binder Material None, Color Gray, Inside Diameter 5 9/16 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 975 Degrees F, Outside Diameter 10 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.