Zoro Homepage

Full Face Silicone Flange Gasket for 1" Pipe, 1/16" Thick, No 150

  • Mfr # BULK-FG-1513

  • Zoro # G2436919


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Pipe Size
1 in
Outside Dia.
4 1/4 in
Inside Dia.
1 5/16 in
Bolt Holes
4
Material of Construction
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1513
Zoro #
G2436919
UPC #
193005009441
Country of Origin
United States

Dimensions

Pipe Size
1 in
Outside Dia.
4 1/4 in
Inside Dia.
1 5/16 in
Thickness
1/16 in
Bolt Hole Diameter
5/8 in
Bolt Circle Diameter
3 1/8 in
For Pipe Size
1 in
Inside Diameter
1 5/16 in

Details

Bolt Holes
4
Material of Construction
Silicone
Flange Class
Class 150
Color
Red
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
Full Face
Standards
ASME B16.21, ASTM D2000 GE 607, FDA, MIL-A-A-59588 Type 2A/2B
Hardness
Shore 60A
Temp. Range (F)
-80 Degrees to 500 Degrees
Metal Detectable Gasket
No
Binder Material
None
Insert Material
None
FDA Approved
Yes
For Fluid Type
Chemicals
Number of Bolt Holes
4
For Piping System
Food and Beverage
Market
Industrial
For Flange ANSI Class
150
X-Ray Detectable
No
For Environment
Food and Beverage
System of Measurement
Inch
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-80 Degrees F
Gasket Type
Full-Face Gasket
Gasket Material
Silicone
Maximum Operating Pressure
150 psi

Description

Full Face Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 1 5/16 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 4 1/4 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.