Full Face Silicone Flange Gasket for 2-1/2" Pipe, 1/8" Thick, No 150
Mfr # BULK-FG-1540
Zoro # G2437104
product price: $11.79
/eaKey Features
Pipe Size
2 1/2 in
Outside Dia.
7 in
Inside Dia.
2 7/8 in
Bolt Holes
4
Material of Construction
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FG-1540
Zoro #
G2437104
UPC #
193005009748
Country of Origin
United States
Dimensions
Pipe Size
2 1/2 in
Outside Dia.
7 in
Inside Dia.
2 7/8 in
Thickness
1/8 in
Bolt Hole Diameter
3/4 in
Bolt Circle Diameter
5 1/2 in
Inside Diameter
2 7/8 in
For Pipe Size
2 1/2 in
Description
Full Face Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 2 7/8 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.