Shop ZORO SELECT

Full Face Silicone Flange Gasket for 4-1/2" Pipe, 1/16" Thick, No 150

  • Mfr # BULK-FG-1521
  • Zoro # G2437016

product price: 
$
12.29
/ea

Key Features

Pipe Size
4 1/2 in
Outside Dia.
9 1/4 in
Inside Dia.
5 in
Bolt Holes
8
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-1521
Zoro #
G2437016
UPC #
193005009533
Country of Origin
United States
Bolt Holes
8
Material of Construction
Silicone
Flange Class
Class 150
Color
Red
Item
Full Face Flange Gasket
Product Type
Full-Face Gasket
Metal Detectable
No
Hardness
Shore 60A
Type
Full Face
Standards
ASME B16.21, ASTM D2000 GE 607, FDA Approved, MIL-AA-59588 Type 2A and 2B
Temp. Range (F)
-80 Degrees to 500 Degrees
Market
Industrial
For Fluid Type
Chemicals
Metal Detectable Gasket
No
FDA Approved
Yes
For Piping System
Food and Beverage
For Flange ANSI Class
150
Binder Material
None
Insert Material
None
Number of Bolt Holes
8
X-Ray Detectable
No
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
500 Degrees F
Gasket Material
Silicone
Gasket Type
Full-Face Gasket
System of Measurement
Inch
For Environment
Food and Beverage
Minimum Operating Temperature
-80 Degrees F
Resistance Properties
Chemical-Resistant, Heat-Resistant, Water-Resistant

Dimensions

Pipe Size
4 1/2 in
Outside Dia.
9 1/4 in
Inside Dia.
5 in
Thickness
1/16 in
Bolt Hole Diameter
3/4 in
Inside Diameter
5 in
For Pipe Size
4 1/2 in

Description

Full Face Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 4 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 5 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 9 1/4 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.