Zoro Homepage

Full Face Viton Flange Gasket for 1-1/2" Pipe, 1/8" Thick, No 300

  • Mfr # BULK-FG-480

  • Zoro # G2434514


product price: $31.85
/ea

Key Features

Pipe Size
1 1/2 in
Outside Dia.
6 1/8 in
Inside Dia.
1 29/32 in
Bolt Holes
4
Material of Construction
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-480
Zoro #
G2434514
UPC #
193005017408
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Outside Dia.
6 1/8 in
Inside Dia.
1 29/32 in
Thickness
1/8 in
Bolt Hole Diameter
7/8 in
For Pipe Size
1 1/2 in
Bolt Circle Diameter
4 1/2 in
Inside Diameter
1 15/16 in

Details

Bolt Holes
4
Material of Construction
Viton
Flange Class
Class 300
Color
Black
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Standards
ASME B16.21
Type
Full Face
Hardness
Not Rated
Temp. Range (F)
-20 Degrees to 450 Degrees
For Flange ANSI Class
300
Number of Bolt Holes
4
Binder Material
None
FDA Approved
No
Insert Material
None
Metal Detectable Gasket
No
For Fluid Type
Chemicals
Material Trade Name
Viton
Market
Industrial
Gasket Material
FKM
X-Ray Detectable
No
Maximum Operating Temperature
450 Degrees F
System of Measurement
Inch
Gasket Type
Full-Face Gasket
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
300 psi

Description

Full Face Flange Gasket, Gasket Material FKM, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 300, Binder Material None, Color Black, Inside Diameter 1 15/16 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 6 1/8 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.