Zoro Homepage

Full Face Viton Flange Gasket for 10" Pipe, 1/16" Thick, No 150

  • Mfr # BULK-FG-422

  • Zoro # G2434374


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Pipe Size
10 in
Outside Dia.
16 in
Inside Dia.
10 3/4 in
Bolt Holes
12
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-422
Zoro #
G2434374
UPC #
193005016760
Country of Origin
China

Dimensions

Pipe Size
10 in
Outside Dia.
16 in
Inside Dia.
10 3/4 in
Thickness
1/16 in
Bolt Hole Diameter
1 in
Inside Diameter
10 3/4 in
For Pipe Size
10 in
Bolt Circle Diameter
14 1/4 in

Details

Bolt Holes
12
Material of Construction
Viton
Flange Class
Class 150
Color
Black
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Standards
ASME B16.21
Hardness
Not Rated
Type
Full Face
Temp. Range (F)
-20 Degrees to 450 Degrees
Market
Industrial
Material Trade Name
Viton
Number of Bolt Holes
12
FDA Approved
No
Binder Material
None
For Fluid Type
Chemicals
For Flange ANSI Class
150
Metal Detectable Gasket
No
Insert Material
None
X-Ray Detectable
No
Gasket Type
Full-Face Gasket
Gasket Material
FKM
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
450 Degrees F
System of Measurement
Inch
Maximum Operating Pressure
150 psi

Description

Full Face Flange Gasket, Gasket Material FKM, Insert Material None, For Pipe Size 10 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 10 3/4 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 16 in, Thickness 1/16 in, Number of Bolt Holes 12, Bolt Hole Diameter 1 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.