Zoro Homepage

Full Face Viton Flange Gasket for 2-1/2" Pipe, 1/8" Thick, No 150

  • Mfr # BULK-FG-436

  • Zoro # G2434313


product price: $38.45
/ea

Key Features

Pipe Size
2 1/2 in
Outside Dia.
7 in
Inside Dia.
2 7/8 in
Bolt Holes
4
Material of Construction
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-436
Zoro #
G2434313
UPC #
193005016913
Country of Origin
China

Dimensions

Pipe Size
2 1/2 in
Outside Dia.
7 in
Inside Dia.
2 7/8 in
Thickness
1/8 in
Bolt Hole Diameter
3/4 in
Inside Diameter
2 7/8 in
For Pipe Size
2 1/2 in

Details

Bolt Holes
4
Material of Construction
Viton
Flange Class
Class 150
Color
Black
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Standards
ASME B16.21
Hardness
Not Rated
Type
Full Face
Temp. Range (F)
-20 Degrees to 450 Degrees
For Flange ANSI Class
150
Metal Detectable Gasket
No
Number of Bolt Holes
4
For Fluid Type
Chemicals
Market
Industrial
FDA Approved
No
Material Trade Name
Viton
Maximum Operating Temperature
450 Degrees F
Gasket Material
FKM
Gasket Type
Full-Face Gasket
Minimum Operating Temperature
-20 Degrees F
System of Measurement
Inch

Description

Full Face Flange Gasket, Gasket Material FKM, Insert Material Not Applicable, For Pipe Size 2 1/2 in, For Flange ANSI Class 150, Color Black, Inside Diameter 2 7/8 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 7 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Hardness Not Rated, Includes Mounting Hardware No, For Fluid Type Chemicals

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.