Zoro Homepage

Full Face Viton Flange Gasket for 4" Pipe, 1/8" Thick, No 150

  • Mfr # BULK-FG-439

  • Zoro # G2434329


product price: $62.49
/ea

Key Features

Pipe Size
4 in
Inside Dia.
4 1/2 in
Bolt Holes
8
Material of Construction
Viton
Flange Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-439
Zoro #
G2434329
UPC #
193005016944
Country of Origin
China

Dimensions

Pipe Size
4 in
Outside Dia.
9 in
Inside Dia.
4 1/2 in
Thickness
1/8 in
Bolt Hole Diameter
3/4 in
Inside Diameter
4 1/2 in
For Pipe Size
4 in

Description

Full Face Flange Gasket, Gasket Material FKM, Insert Material Not Applicable, For Pipe Size 4 in, For Flange ANSI Class 150, Color Black, Inside Diameter 4 1/2 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 9 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 3/4 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Hardness Not Rated, Includes Mounting Hardware No, For Fluid Type Chemicals

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.