Shop ZORO SELECT
See all product information
Create Account
Fully Threaded Grooved Pins, 3/16X1 1/2 DOWEL S, PK5000, 3/16 x 1 1/2 in, Steel, Zinc Plated Finish
- Mfr # 1024SD
- Zoro # G4810764
product price:Â
$
604.99
/pk of 5000, $0.12/ea
Free Shipping & Returns
Key Features
Thread Coverage
Fully Threaded
Threaded Rod Finish
Zinc Plated
Thread Size
3/16 x 1 1/2 in
Threaded Rod Material
Steel
Min. Tensile Strength
60,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1024SD
- Zoro #
- G4810764
- UPC #
- -
- Country of Origin
- United States
- Item
- Grooved Pins, 3/16X1 1/2 DOWEL S,PK5000
- Thread Coverage
- Fully Threaded
- Threaded Rod Finish
- Zinc Plated
- Threaded Rod Material
- Steel
- Min. Tensile Strength
- 60,000 psi
Dimensions
- Thread Size
- 3/16 x 1 1/2 in
Description
Grooved Pins, 3/16X1 1/2 DOWEL S,PK5000, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.