Zoro Homepage

Fully Threaded Rod, 1-1/2"-6, 2 ft, Stainless Steel, 18-8, Plain Finish

  • Mfr # U51070.150.2400

  • Zoro # G5593716


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
18-8
Thread Fit
2A
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51070.150.2400
Zoro #
G5593716
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/2"-6
Overall Length
2 ft
Length
2 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
18-8
Thread Fit
2A
Thread Type
Coarse
Tensile Strength
65,000 psi
Minimum Yield Strength
30,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
ASME B18.31.3
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
B80 Min
Threaded Rod Finish
Plain
Yield Strength
45,000 psi
Dimensional Standards
ASME B18.31.3
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Threaded Rod Thread Type
UNC
Threaded Rod Material
18-8 Stainless Steel
Thread Class
2A

Description

Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1 1/2 In.-6, Overall Length 2 ft, Tensile Strength 65,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.3, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 30,000 psi, Rockwell Hardness B80 Min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products