CAD Drawings

Download CAD Files

Fully Threaded Rod, 1-1/2"-6, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish

  • Mfr # U22182.150.3600

  • Zoro # G5759092

CAD Available

product price:  $145.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Thread Coverage
Fully
Overall Length
3 ft
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
1A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U22182.150.3600
Zoro #
G5759092
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/2"-6
Overall Length
3 ft
Length
3 ft

Details

CAD Available
Yes
Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
1A
Thread Type
UNC
Tensile Strength
125,000 psi
Minimum Yield Strength
105,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Zinc Yellow
Meets/Exceeds
ASME B18.31.3
Rockwell Hardness
C35 Max
Temp. Range
Not Rated
Yield Strength
95,000 psi
Threaded Rod Finish
Zinc and Yellow Plated
Dimensional Standards
ASME B18.31.3
Threaded Rod Thread Type
UNC
Thread Class
1A
Threaded Rod Material
Steel
Threaded Rod Material Grade
Grade B7

Description

Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Zinc Yellow, Thread Size 1 1/2 In.-6, Overall Length 3 ft, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.3, Minimum Yield Strength 105,000 psi, Rockwell Hardness C35 Max

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.