Fully Threaded Rod, 1-1/4"-12, 12 ft, Steel, Grade A, Zinc Plated Finish

  • Mfr # U20365.125.9999

  • Zoro # G4442663


product price: $190.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade A
Thread Fit
1A
Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U20365.125.9999
Zoro #
G4442663
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/4"-12
Overall Length
12 ft
Length
12 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade A
Thread Fit
1A
Thread Type
UNF
Tensile Strength
60,000 psi
Minimum Yield Strength
45,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Zinc Plated
Meets/Exceeds
ASME B18.31.3
Application
Plumbing, General Repair, Electrical, Construction, Automotive Repair
Threaded Rod Finish
Zinc Plated
Temp. Range
Not Rated
Yield Strength
45,000 psi
For Use With
Nut and washer
Rockwell Hardness
B80-B90
Threaded Rod Color
Silver
Removable
No
Includes Nuts
No
RoHS Compliant
Yes
REACH Compliant
Yes
End Type
Straight Cut
Dimensional Standards
ASME B18.31.3
Made in North America
Yes
Manufacturer Location
Made in USA
Color
Silver
Material Fabrication
Roll Thread
Threaded Rod Material Grade
Grade A
Threaded Rod Thread Type
UNF
Threaded Rod Material
Steel
Thread Class
1A

Description

Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Zinc-Plated, Thread Size 1 1/4 In.-12, Overall Length 12 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Color Silver, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.