Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fully Threaded Rod, 1-1/8"-7, 12 ft, Steel, Grade 2, Hot Dipped Galvanized Finish

  • Mfr # 85178

  • Zoro # G3623663


product price: $160.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Thread Coverage
Fully
Overall Length
12 ft
Thread Length
12 ft
Material
Steel
Material Grade/Class
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85178
Zoro #
G3623663
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/8"-7
Overall Length
12 ft
Thread Length
12 ft
Length
12 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade 2
Thread Fit
1A
Thread Type
Coarse
Thread Pitch
7
Tensile Strength
60,000 psi
Minimum Yield Strength
45,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Hot Dipped Galvanized
Threaded Rod Finish
Hot Dipped Galvanized
Rockwell Hardness
B85 Min
Yield Strength
45,000 psi
Number of Nuts Included
0
Includes Nuts
No
Material Type
Steel
Threaded Rod Thread Type
UNC
Thread Class
1A
Threaded Rod Material
Steel

Description

Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Hot-Dipped Galvanized, Thread Size 1 1/8 In.-7, Overall Length 12 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness B85 Min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.