Zoro Homepage

Fully Threaded Rod, 1-1/8"-7, 12 in, Stainless Steel, 316, Plain Finish

  • Mfr # 45593

  • Zoro # G3623803


product price: $39.29
/ea

Key Features

Thread Coverage
Fully
Overall Length
12 in
Thread Length
1 ft
Material
Stainless Steel
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45593
Zoro #
G3623803
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/8"-7
Overall Length
12 in
Thread Length
1 ft
Length
1 ft

Description

Fully Threaded Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 1 1/8 In.-7, Overall Length 12 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Resistance Properties Corrosion-Resistant, Rockwell Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.