Fully Threaded Rod, 1-1/8"-7, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish

  • Mfr # U22182.112.3600

  • Zoro # G5606325


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
1A
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U22182.112.3600
Zoro #
G5606325
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/8"-7
Overall Length
3 ft
Length
3 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
1A
Thread Type
UNC
Tensile Strength
125,000 psi
Minimum Yield Strength
105,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Zinc Yellow
Meets/Exceeds
ASME B18.31.3
Material Quality Standards
ASTM A193
Yield Strength
95,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Threaded Rod Finish
Zinc and Yellow Plated
Rockwell Hardness
C35 Max
Made in North America
Yes
Removable
No
REACH Compliant
Yes
End Type
Straight Cut
Material Fabrication
Roll Thread
Dimensional Standards
ASME B18.31.3
Maximum Temperature
302 Degrees F
Color
Yellow
Manufacturer Location
Made in USA
Minimum Temperature
-58 Degrees F
RoHS Compliant
Yes
Threaded Rod Thread Type
UNC
Thread Class
1A
Threaded Rod Material Grade
Grade B7
Threaded Rod Material
Steel

Description

Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Zinc Yellow, Thread Size 1 1/8 In.-7, Overall Length 3 ft, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Color Yellow, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Material Quality Standards ASTM A193, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.