CAD Drawings

Download CAD Files

Fully Threaded Rod, 1 1/8 in, 12 in, Steel, Grade 2, Zinc Plated Finish

  • Mfr # 56083

  • Zoro # G605908791

CAD Available

product price: $16.29
/ea

Key Features

CAD Drawing
Thread Size
1 1/8 in
Overall Length
12 in
Material
Steel
Material Grade/Class
Grade 2
Thread Fit
1A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56083
Zoro #
G605908791
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1 1/8 in
Overall Length
12 in
Length
1 ft

Details

Item
Fully Threaded Rod
Material
Steel
Material Grade/Class
Grade 2
Thread Fit
1A
Thread Type
Coarse
Tensile Strength
60,000 psi
Minimum Yield Strength
45,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Zinc Plated
Threaded Rod Finish
Zinc Plated
Rockwell Hardness
B85 Min
Yield Strength
45,000 psi
Includes Nuts
No
Number of Nuts Included
0
Thread Class
1A
Threaded Rod Thread Type
UNC
Threaded Rod Material
Steel
CAD Available
Yes

Description

Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Zinc-Plated, Thread Size 1 1/8 In.-7, Overall Length 12 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness B85 Min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.