Fully Threaded Rod, 1-3/4"-12, 12 in, Steel, Grade A, Zinc Plated Finish

  • Mfr # U20365.175.1200

  • Zoro # G3709903


product price:  $56.89
/ea

Key Features

Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade A
Thread Fit
1A
Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U20365.175.1200
Zoro #
G3709903
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-3/4"-12
Overall Length
12 in
Length
1 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade A
Thread Fit
1A
Thread Type
UNF
Tensile Strength
60,000 psi
Minimum Yield Strength
45,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Zinc Plated
Meets/Exceeds
ASME B18.31.3
Rockwell Hardness
B80-B90
Threaded Rod Finish
Zinc Plated
Yield Strength
45,000 psi
Color
Silver
Removable
No
Dimensional Standards
ASME B18.31.3
Material Fabrication
Roll Thread
REACH Compliant
Yes
Made in North America
Yes
RoHS Compliant
Yes
Manufacturer Location
Made in USA
End Type
Straight Cut
Threaded Rod Thread Type
UNF
Thread Class
1A
Threaded Rod Material
Steel
Threaded Rod Material Grade
Grade A

Description

Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Zinc-Plated, Thread Size 1 3/4 In.-12, Overall Length 12 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Color Silver, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable, Minimum Yield Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.