Zoro Homepage

Fully Threaded Rod, 1-3/4"-5, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish

  • Mfr # U20170.175.3600

  • Zoro # G8330734


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade A
Thread Fit
1A
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U20170.175.3600
Zoro #
G8330734
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-3/4"-5
Overall Length
3 ft
Length
3 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade A
Thread Fit
1A
Thread Type
Coarse
Tensile Strength
60,000 psi
Minimum Yield Strength
45,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Hot Dipped Galvanized
Meets/Exceeds
ASME B18.31.3
Temp. Range
-58 Degrees to 302 Degrees F
Threaded Rod Finish
Hot Dipped Galvanized
Rockwell Hardness
B80-B90
Includes Nuts
No
Material Fabrication
Roll Thread
REACH Compliant
Yes
Manufacturer Location
Made in USA
Made in North America
Yes
Color
Gray
Dimensional Standards
ASME B18.31.3
End Type
Straight Cut
RoHS Compliant
Yes
Removable
No
Threaded Rod Material Grade
Grade A
Threaded Rod Material
Steel
Thread Class
1A
Threaded Rod Thread Type
UNC

Description

Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Hot-Dipped Galvanized, Thread Size 1 3/4 In.-5, Overall Length 3 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Gray, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.