Zoro Homepage

Fully Threaded Rod, 1-3/8"-12, 3 ft, Steel, Grade B7, Black Oxide Finish

  • Mfr # U22170.137.3600

  • Zoro # G5752126


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U22170.137.3600
Zoro #
G5752126
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-3/8"-12
Overall Length
3 ft
Length
3 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
Thread Type
Fine
Tensile Strength
125,000 psi
Minimum Yield Strength
105,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Black Oxide
Meets/Exceeds
ASME B18.31.3
Material Quality Standards
ASTM A193
Yield Strength
95,000 psi
Threaded Rod Finish
Black Oxide
Temp. Range
Not Rated
Rockwell Hardness
C26 - 32
End Type
Straight Cut
Removable
No
Dimensional Standards
ASME B18.31.3
Made in North America
Yes
Color
Black
REACH Compliant
Yes
Resistance Properties
Not Rated
Material Fabrication
Roll Thread
Manufacturer Location
Made in USA
Includes Nuts
No
RoHS Compliant
Yes
Threaded Rod Material
Steel
Threaded Rod Material Grade
Grade B7
Thread Class
B7
Threaded Rod Thread Type
UNF

Description

Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Plain, Thread Size 1 3/8 In.-12, Overall Length 3 ft, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Material Quality Standards ASTM A193

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.