Shop ZORO SELECT

Fully Threaded Rod, 1-3/8"-12, 6 ft, Steel, Grade 2, Zinc Plated Finish

  • Mfr # 56097
  • Zoro # G3587026

product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Overall Length
6 ft
Thread Length
6 ft
Material
Steel
Material Grade/Class
Grade 2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
56097
Zoro #
G3587026
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-3/8"-12
Overall Length
6 ft
Thread Length
6 ft
Length
6 ft
For Screw Size
1 3/8 in
Wire Rope Length
6 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade 2
Thread Fit
1A
Thread Type
Fine
Thread Pitch
12
Tensile Strength
60,000 psi
Minimum Yield Strength
45,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Zinc-Plated
Yield Strength
45,000 psi
Rockwell Hardness
B85 Min
Threaded Rod Finish
Zinc Plated
Number of Nuts Included
0
Includes Nuts
No
Threaded Rod Material
Steel
Thread Class
1A
Threaded Rod Thread Type
UNF
Yield Strength - Minimum
45,000 psi
Thread Profile
UTS
Product Type
Continuous Thread Stud
Shell Material
Steel

Description

Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Zinc-Plated, Thread Size 1 3/8 In.-12, Overall Length 6 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness B85 Min

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.